Motion
SR2100247A IP GEAR SRC 3.32 SGL

REXNORD INC
SR2100247A IP GEAR SRC 3.32 SGL

Speed Reducer Replacement Part - Input Gear, 4.9 in OD, 9.62 in Length
Mi Item #01218103
MFR #SR2100247A IP GEAR SRC 3.32 SGL
Price$1,635.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR2100247A IP GEAR SRC 3.32 SGL

Speed Reducer Replacement Part - Input Gear, 4.9 in OD, 9.62 in Length
Mi Item #01218103
MFR #SR2100247A IP GEAR SRC 3.32 SGL

Mfr description
SR2100247A IP GEAR SRC 3.32 SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,635.17/each

Specifications

Dimensions

  • Outside Diameter
    4.9 in
  • Overall Length
    9.62 in
  • Weight
    14.20 lbs

Details

  • Manufacturer Upc Number
    698210826932
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210826932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)