Motion
SR2100235A GEAR SRC 4.11 SGL

REXNORD INC
SR2100235A GEAR SRC 4.11 SGL

Speed Reducer Replacement Part - Input Gear, 3.7 in OD, 9.62 in Length
MI ITEM #01218115
MFR #SR2100235A GEAR SRC 4.11 SGL
List Price$1,588.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR2100235A GEAR SRC 4.11 SGL

Speed Reducer Replacement Part - Input Gear, 3.7 in OD, 9.62 in Length
MI ITEM #01218115
MFR #SR2100235A GEAR SRC 4.11 SGL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,588.58/each for your price

Overview

Mfr description
SR2100235A GEAR SRC 4.11 SGL

Specifications

  • Product Types
    Input Gear
  • Overall Length
    9.62 in
  • Outside Diameter
    3.7 in
  • Manufacturer Upc Number
    698210826925
  • UPC_NO
    698210826925
  • Weight
    9.59 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text