Motion
(P) VMM VENS MTR MT KIT

REXNORD INC
(P) VMM VENS MTR MT KIT

Speed Reducer Complete Motor Mount - Venus Reducer Size, 143T to 286T Frame
Mi Item #01218120
MFR #(P) VMM VENS MTR MT KIT
Price$1,441.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
(P) VMM VENS MTR MT KIT

Speed Reducer Complete Motor Mount - Venus Reducer Size, 143T to 286T Frame
Mi Item #01218120
MFR #(P) VMM VENS MTR MT KIT

Mfr description
VMM VENS MTR MT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,441.09/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • NEMA Frame Sizes
    143T to 286T
  • Weight
    69.40 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Product Type
    Speed Reducer Motor Mounts
  • Series
    Planetgear
  • UPC_NO
    698210874186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)