Motion
VFS VENS FAN & SHROUD KIT

REXNORD INC
VFS VENS FAN & SHROUD KIT

Speed Reducer Replacement Part - Series: Planetgear 7000, Atlas, Luna, Venus Reducer Size, Fan & Shroud Kit
Mi Item #01218133
MFR #VFS VENS FAN & SHROUD KIT
Price$1,105.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VFS VENS FAN & SHROUD KIT

Speed Reducer Replacement Part - Series: Planetgear 7000, Atlas, Luna, Venus Reducer Size, Fan & Shroud Kit
Mi Item #01218133
MFR #VFS VENS FAN & SHROUD KIT

Mfr description
VFS VENS FAN & SHROUD KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,105.19/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Atlas, Luna, Venus
  • Weight
    7.64 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Fan & Shroud Kit
  • Series
    Planetgear 7000
  • UPC_NO
    698210874247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)