Motion
SR4100235A IP GEAR SRE

REXNORD INC
SR4100235A IP GEAR SRE

Speed Reducer Replacement Part - Input Gear, 5.28 in OD, 11.55 in Length
MI ITEM #01218154
MFR #SR4100235A IP GEAR SRE
List Price$2,264.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4100235A IP GEAR SRE

Speed Reducer Replacement Part - Input Gear, 5.28 in OD, 11.55 in Length
MI ITEM #01218154
MFR #SR4100235A IP GEAR SRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,264.50/each for your price

Overview

Mfr description
SR4100235A IP GEAR SRE

Specifications

  • Product Types
    Input Gear
  • Overall Length
    11.55 in
  • Outside Diameter
    5.28 in
  • Manufacturer Upc Number
    698210827052
  • UPC_NO
    698210827052
  • Weight
    20.80 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought