Motion
EMM ERTH MTR MT KIT

REXNORD INC
EMM ERTH MTR MT KIT

Speed Reducer Replacement Part - Series: Planetgear 7000, Earth Reducer Size, Motor Mount Kit
Mi Item #01218191
MFR #EMM ERTH MTR MT KIT
Price$1,581.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
EMM ERTH MTR MT KIT

Speed Reducer Replacement Part - Series: Planetgear 7000, Earth Reducer Size, Motor Mount Kit
Mi Item #01218191
MFR #EMM ERTH MTR MT KIT

Mfr description
EMM ERTH MTR MT KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,581.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Earth
  • Weight
    93.80 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Motor Mount Kit
  • Series
    Planetgear 7000
  • UPC_NO
    698210874254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)