Motion
SR2100147A IP GEAR SRB 3.32 DBL

REXNORD INC
SR2100147A IP GEAR SRB 3.32 DBL

Speed Reducer Replacement Part - Input Gear, 3-1/2 in OD, 5.32 in Length
MI ITEM #01218271
MFR #SR2100147A IP GEAR SRB 3.32 DBL
Your Price$533.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR2100147A IP GEAR SRB 3.32 DBL

Speed Reducer Replacement Part - Input Gear, 3-1/2 in OD, 5.32 in Length
MI ITEM #01218271
MFR #SR2100147A IP GEAR SRB 3.32 DBL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$533.83/each(List $640.59)

Overview

Mfr description
SR2100147A IP GEAR SRB 3.32 DBL

Specifications

  • Product Types
    Input Gear
  • Series
    Planetgear
  • Overall Length
    5.32 in
  • Outside Diameter
    3-1/2 in
  • Manufacturer Upc Number
    698210826901
  • UPC_NO
    698210826901
  • Weight
    5.32 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text