Motion
SR4100147A IP GEAR SRC 3.32 DBL

REXNORD INC
SR4100147A IP GEAR SRC 3.32 DBL

Speed Reducer Replacement Part - Input Gear, 4.9 in OD, 6.92 in Length
MI ITEM #01218343
MFR #SR4100147A IP GEAR SRC 3.32 DBL
Your Price$1,064.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4100147A IP GEAR SRC 3.32 DBL

Speed Reducer Replacement Part - Input Gear, 4.9 in OD, 6.92 in Length
MI ITEM #01218343
MFR #SR4100147A IP GEAR SRC 3.32 DBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,064.79/each(List $1,277.75)

Overview

Mfr description
SR4100147A IP GEAR SRC 3.32 DBL

Specifications

  • Product Types
    Input Gear
  • Overall Length
    6.92 in
  • Outside Diameter
    4.9 in
  • Manufacturer Upc Number
    698210827038
  • UPC_NO
    698210827038
  • Weight
    14.60 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought