Motion
SR4100135A IP GEAR SRC 4.11 DOUBLE

REXNORD INC
SR4100135A IP GEAR SRC 4.11 DOUBLE

Speed Reducer Replacement Part - Input Gear, 3.7 in OD, 6.92 in Length
MI ITEM #01218352
MFR #SR4100135A IP GEAR SRC 4.11 DOUBLE
Price$1,096.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4100135A IP GEAR SRC 4.11 DOUBLE

Speed Reducer Replacement Part - Input Gear, 3.7 in OD, 6.92 in Length
MI ITEM #01218352
MFR #SR4100135A IP GEAR SRC 4.11 DOUBLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,096.02/each

Specifications

Dimensions

  • Outside Diameter
    3.7 in
  • Overall Length
    6.92 in
  • Weight
    9.88 lbs

Details

  • Manufacturer Upc Number
    698210827021
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210827021

Overview

Mfr description
SR4100135A IP GEAR SRC 4.11 DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought