Motion
SR4100123A IP GEAR SRC 5.74 DBLE

REXNORD INC
SR4100123A IP GEAR SRC 5.74 DBLE

Speed Reducer Replacement Part - Input Gear, 2-1/2 in OD, 6.92 in Length
MI ITEM #01218362
MFR #SR4100123A IP GEAR SRC 5.74 DBLE
Your Price$1,064.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4100123A IP GEAR SRC 5.74 DBLE

Speed Reducer Replacement Part - Input Gear, 2-1/2 in OD, 6.92 in Length
MI ITEM #01218362
MFR #SR4100123A IP GEAR SRC 5.74 DBLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,064.79/each(List $1,277.75)

Overview

Mfr description
SR4100123A IP GEAR SRC 5.74 DBLE

Specifications

  • Product Types
    Input Gear
  • Series
    Planetgear
  • Overall Length
    6.92 in
  • Outside Diameter
    2-1/2 in
  • Manufacturer Upc Number
    698210827014
  • UPC_NO
    698210827014
  • Weight
    6.59 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought