Motion
MR2100105A SUBASSY IP MARS

REXNORD INC
MR2100105A SUBASSY IP MARS

Speed Reducer Replacement Part - Mars Reducer Size, Input Subassembly
Mi Item #01218449
MFR #MR2100105A SUBASSY IP MARS
Price$1,068.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR2100105A SUBASSY IP MARS

Speed Reducer Replacement Part - Mars Reducer Size, Input Subassembly
Mi Item #01218449
MFR #MR2100105A SUBASSY IP MARS

Mfr description
MR2100105A IP SUB ASSY MARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,068.38/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Mars
  • Weight
    14.10 lbs

Details

  • Includes
    Mounting Hardware
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)