Motion
SR1500105A SUBASSY OP VENS

REXNORD INC
SR1500105A SUBASSY OP VENS

Speed Reducer Replacement Part - Venus Reducer Size, Output Subassembly
Mi Item #01218468
MFR #SR1500105A SUBASSY OP VENS
Price$2,773.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR1500105A SUBASSY OP VENS

Speed Reducer Replacement Part - Venus Reducer Size, Output Subassembly
Mi Item #01218468
MFR #SR1500105A SUBASSY OP VENS

Mfr description
SR1500105A OP SUB ASSY VENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,773.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • Weight
    70.80 lbs

Details

  • Includes
    Mounting Hardware
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Subassembly
  • UPC_NO
    698210826871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)