Motion
SR2100103A SUBASSY IP ERTH

REXNORD INC
SR2100103A SUBASSY IP ERTH

Speed Reducer Replacement Part - Earth Reducer Size, Input Subassembly
Mi Item #01218476
MFR #SR2100103A SUBASSY IP ERTH
Price$3,430.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR2100103A SUBASSY IP ERTH

Speed Reducer Replacement Part - Earth Reducer Size, Input Subassembly
Mi Item #01218476
MFR #SR2100103A SUBASSY IP ERTH

Mfr description
SR2100103A IP SUB ASSY ERTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,430.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Earth
  • Weight
    54.70 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)