Motion
MRC100024A SUN GEAR MRC 3.75

REXNORD INC
MRC100024A SUN GEAR MRC 3.75

Speed Reducer Replacement Part - Series: Mercury, Mars, Planetary Sun Gear, 2.18 in OD, 2.15 in Overall Width
Mi Item #01218489
MFR #MRC100024A SUN GEAR MRC 3.75
Price$296.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRC100024A SUN GEAR MRC 3.75

Speed Reducer Replacement Part - Series: Mercury, Mars, Planetary Sun Gear, 2.18 in OD, 2.15 in Overall Width
Mi Item #01218489
MFR #MRC100024A SUN GEAR MRC 3.75

Mfr description
MRC100024A SUN GEAR MRC 3.75
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.17/each

Specifications

Dimensions

  • Face Width
    0.81 in
  • Outside Diameter
    2.18 in
  • Overall Width
    2.15 in
  • Pitch Diameter
    3.75 in
  • Weight
    1.38 lbs

Details

  • Manufacturer Product Page
  • Number Of Teeth
    24
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Mars, Mercury
  • UPC_NO
    698210826024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)