Motion
SR4500105A SUBASSY OP NEPT

REXNORD INC
SR4500105A SUBASSY OP NEPT

Speed Reducer Replacement Part - Neptune Reducer Size, Output Subassembly
Mi Item #01218501
MFR #SR4500105A SUBASSY OP NEPT
Price$9,378.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4500105A SUBASSY OP NEPT

Speed Reducer Replacement Part - Neptune Reducer Size, Output Subassembly
Mi Item #01218501
MFR #SR4500105A SUBASSY OP NEPT

Mfr description
SR4500105A OP SUB ASSY NEPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,378.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Neptune
  • Weight
    269.00 lbs

Details

  • Includes
    Mounting Hardware
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Subassembly
  • UPC_NO
    698210827144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)