Motion
MRC100012A SUN GEAR MRC 6.50

REXNORD INC
MRC100012A SUN GEAR MRC 6.50

Speed Reducer Replacement Part - Series: Mercury, Mars, Planetary Sun Gear, 1.16 in OD, 2.15 in Overall Width
MI ITEM #01218506
MFR #MRC100012A SUN GEAR MRC 6.50
List Price$345.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRC100012A SUN GEAR MRC 6.50

Speed Reducer Replacement Part - Series: Mercury, Mars, Planetary Sun Gear, 1.16 in OD, 2.15 in Overall Width
MI ITEM #01218506
MFR #MRC100012A SUN GEAR MRC 6.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.27/each for your price

Overview

Mfr description
MRC100012A SUN GEAR MRC 6.50

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Mars, Mercury
  • Overall Width
    2.15 in
  • Outside Diameter
    1.16 in
  • Face Width
    0.81 in
  • Number Of Teeth
    12
  • Pitch Diameter
    6.50 in
  • Manufacturer Product Page
  • UPC_NO
    698210826000
  • Weight
    0.76 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought