Motion
SRB100035A SUN GEAR SRB 4.11

REXNORD INC
SRB100035A SUN GEAR SRB 4.11

Speed Reducer Replacement Part - Series: Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Venus, Planetary Sun Gear, 2.64 in OD, 2.62 in Overall Width
Mi Item #01218582
MFR #SRB100035A SUN GEAR SRB 4.11
Price$376.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRB100035A SUN GEAR SRB 4.11

Speed Reducer Replacement Part - Series: Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Venus, Planetary Sun Gear, 2.64 in OD, 2.62 in Overall Width
Mi Item #01218582
MFR #SRB100035A SUN GEAR SRB 4.11

Mfr description
SRB100035A SUN GEAR SRB 4.11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$376.76/each

Specifications

Dimensions

  • Face Width
    1.41 in
  • Outside Diameter
    2.64 in
  • Overall Width
    2.62 in
  • Pitch Diameter
    4.11 in
  • Weight
    2.83 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826482
  • Number Of Teeth
    35
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Venus
  • UPC_NO
    698210826482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)