Motion
SRC100023A SUN GEAR SRC 5.74

REXNORD INC
SRC100023A SUN GEAR SRC 5.74

Speed Reducer Replacement Part - Series: Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 2.50 in OD, 4.04 in Overall Width
MI ITEM #01218610
MFR #SRC100023A SUN GEAR SRC 5.74
Price$843.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRC100023A SUN GEAR SRC 5.74

Speed Reducer Replacement Part - Series: Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 2.50 in OD, 4.04 in Overall Width
MI ITEM #01218610
MFR #SRC100023A SUN GEAR SRC 5.74

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$843.43/each

Specifications

Dimensions

  • Face Width
    2.15 in
  • Outside Diameter
    2.50 in
  • Overall Width
    4.04 in
  • Pitch Diameter
    5.74 in
  • Weight
    4.28 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826543
  • Number Of Teeth
    23
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus
  • UPC_NO
    698210826543

Overview

Mfr description
SRC100023A SUN GEAR SRC 5.74

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought