Motion
SRE100047A SUN GEAR SRE 3.32

REXNORD INC
SRE100047A SUN GEAR SRE 3.32

Speed Reducer Replacement Part - Series: Gemini, Jupiter Plus, Neptune, Saturn Plus, Titan Plus, Planetary Sun Gear, 7.00 in OD, 4-1/4 in Overall Width
Mi Item #01218617
MFR #SRE100047A SUN GEAR SRE 3.32
Price$1,044.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRE100047A SUN GEAR SRE 3.32

Speed Reducer Replacement Part - Series: Gemini, Jupiter Plus, Neptune, Saturn Plus, Titan Plus, Planetary Sun Gear, 7.00 in OD, 4-1/4 in Overall Width
Mi Item #01218617
MFR #SRE100047A SUN GEAR SRE 3.32

Mfr description
SRE100047A SUN GEAR SRE 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,044.47/each

Specifications

Dimensions

  • Face Width
    2.3 in
  • Outside Diameter
    7.00 in
  • Overall Width
    4-1/4 in
  • Pitch Diameter
    3.32 in
  • Weight
    26.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826628
  • Number Of Teeth
    47
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Gemini, Jupiter Plus, Neptune, Saturn Plus, Titan Plus
  • UPC_NO
    698210826628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)