Motion
SRE100035A SUN GEAR SRE 4.11

REXNORD INC
SRE100035A SUN GEAR SRE 4.11

Speed Reducer Replacement Part - Series: Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 5.28 in OD, 4.25 in Overall Width
MI ITEM #01218624
MFR #SRE100035A SUN GEAR SRE 4.11
List Price$1,439.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRE100035A SUN GEAR SRE 4.11

Speed Reducer Replacement Part - Series: Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 5.28 in OD, 4.25 in Overall Width
MI ITEM #01218624
MFR #SRE100035A SUN GEAR SRE 4.11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,439.63/each for your price

Overview

Mfr description
SRE100035A SUN GEAR SRE 4.11

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus
  • Overall Width
    4.25 in
  • Outside Diameter
    5.28 in
  • Face Width
    2.3 in
  • Number Of Teeth
    35
  • Pitch Diameter
    4.11 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826611
  • UPC_NO
    698210826611
  • Weight
    16.00 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text