Motion
SRE100023A SUN GR SRE 5.74

REXNORD INC
SRE100023A SUN GR SRE 5.74

Speed Reducer Replacement Part - Series: Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 3.57 in OD, 4.25 in Overall Width
Mi Item #01218631
MFR #SRE100023A SUN GR SRE 5.74
Price$1,481.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRE100023A SUN GR SRE 5.74

Speed Reducer Replacement Part - Series: Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 3.57 in OD, 4.25 in Overall Width
Mi Item #01218631
MFR #SRE100023A SUN GR SRE 5.74

Mfr description
SRE100023A SUN GR SRE 5.74
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,481.85/each

Specifications

Dimensions

  • Face Width
    2.3 in
  • Outside Diameter
    3.57 in
  • Overall Width
    4.25 in
  • Pitch Diameter
    5.74 in
  • Weight
    8.76 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826604
  • Number Of Teeth
    23
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus
  • UPC_NO
    698210826604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)