Motion
MRC200524A CARRIER SUB ASSY MRC 4.67

REXNORD INC
MRC200524A CARRIER SUB ASSY MRC 4.67

Speed Reducer Replacement Part - Carrier Subassembly, 5.64 in OD
Mi Item #01218697
MFR #MRC200524A CARRIER SUB ASSY MRC 4.67
Price$1,101.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRC200524A CARRIER SUB ASSY MRC 4.67

Speed Reducer Replacement Part - Carrier Subassembly, 5.64 in OD
Mi Item #01218697
MFR #MRC200524A CARRIER SUB ASSY MRC 4.67

Mfr description
MRC200524A CARRIER SUB ASSY MRC 4.67
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,101.14/each

Specifications

Dimensions

  • Outside Diameter
    5.64 in
  • Overall Height
    2.17 in
  • Weight
    5.90 lbs

Details

  • Includes
    Retainer Plate
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)