Motion
MRC200527A CARRIER SUB ASSY MRC 6.50

REXNORD INC
MRC200527A CARRIER SUB ASSY MRC 6.50

Speed Reducer Replacement Part - Carrier Subassembly, 5.64 in OD
MI ITEM #01218704
MFR #MRC200527A CARRIER SUB ASSY MRC 6.50
Price$1,030.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRC200527A CARRIER SUB ASSY MRC 6.50

Speed Reducer Replacement Part - Carrier Subassembly, 5.64 in OD
MI ITEM #01218704
MFR #MRC200527A CARRIER SUB ASSY MRC 6.50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,030.08/each

Specifications

Dimensions

  • Outside Diameter
    5.64 in
  • Overall Height
    2.17 in
  • Weight
    6.35 lbs

Details

  • Includes
    Retainer Plate
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826062

Overview

Mfr description
MRC200527A CARRIER SUB ASSY MRC 6.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought