Motion
MRD200524A CARRIER SUB ASSY MRD 4.67

REXNORD INC
MRD200524A CARRIER SUB ASSY MRD 4.67

Speed Reducer Replacement Part - Carrier Subassembly, 5.66 in OD
MI ITEM #01218718
MFR #MRD200524A CARRIER SUB ASSY MRD 4.67
Price$1,513.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRD200524A CARRIER SUB ASSY MRD 4.67

Speed Reducer Replacement Part - Carrier Subassembly, 5.66 in OD
MI ITEM #01218718
MFR #MRD200524A CARRIER SUB ASSY MRD 4.67

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,513.75/each

Specifications

Dimensions

  • Outside Diameter
    5.66 in
  • Overall Height
    2.87 in
  • Weight
    9.33 lbs

Details

  • Includes
    Retainer Plate
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826116

Overview

Mfr description
MRD200524A CARRIER SUB ASSY MRD 4.67

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought