Motion
SRA200531A CARR SUB ASSY SRA 3.32

REXNORD INC
SRA200531A CARR SUB ASSY SRA 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
Mi Item #01218732
MFR #SRA200531A CARR SUB ASSY SRA 3.32
Price$1,296.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRA200531A CARR SUB ASSY SRA 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
Mi Item #01218732
MFR #SRA200531A CARR SUB ASSY SRA 3.32

Mfr description
SRA200531A CARR SUB ASSY SRA 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,296.89/each

Specifications

Dimensions

  • Outside Diameter
    6.9 in
  • Overall Height
    2.3 in
  • Weight
    10.10 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210826444
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)