Motion
SRA200537A CARR SUB ASSY SRA 4.11

REXNORD INC
SRA200537A CARR SUB ASSY SRA 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
MI ITEM #01218739
MFR #SRA200537A CARR SUB ASSY SRA 4.11
Price$1,331.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRA200537A CARR SUB ASSY SRA 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
MI ITEM #01218739
MFR #SRA200537A CARR SUB ASSY SRA 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,331.52/each

Specifications

Dimensions

  • Outside Diameter
    6.9 in
  • Overall Height
    2.3 in
  • Weight
    10.80 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210826451
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826451

Overview

Mfr description
SRA200537A CARR SUB ASSY SRA 4.11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought