Motion
MR2100012A IP GEAR MRC 6.50 TRIPLE

REXNORD INC
MR2100012A IP GEAR MRC 6.50 TRIPLE

Speed Reducer Replacement Part - Input Gear, 1.16 in OD, 1.88 in Length
Mi Item #01218756
MFR #MR2100012A IP GEAR MRC 6.50 TRIPLE
Price$302.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR2100012A IP GEAR MRC 6.50 TRIPLE

Speed Reducer Replacement Part - Input Gear, 1.16 in OD, 1.88 in Length
Mi Item #01218756
MFR #MR2100012A IP GEAR MRC 6.50 TRIPLE

Mfr description
MR2100012A IP GEAR MRC 6.50 TRIPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.13/each

Specifications

Dimensions

  • Outside Diameter
    1.16 in
  • Overall Length
    1.88 in
  • Weight
    0.31 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • Series
    Planetgear
  • UPC_NO
    698210826246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)