Motion
MR2100208A CPLG M/M INTG 0.88 ASSY

REXNORD INC
MR2100208A CPLG M/M INTG 0.88 ASSY

Speed Reducer C-Face Coupling - Mars, Mercury Reducer Size, 143TC to 145TC Frame
Mi Item #01218763
MFR #MR2100208A CPLG M/M INTG 0.88 ASSY
Price$629.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR2100208A CPLG M/M INTG 0.88 ASSY

Speed Reducer C-Face Coupling - Mars, Mercury Reducer Size, 143TC to 145TC Frame
Mi Item #01218763
MFR #MR2100208A CPLG M/M INTG 0.88 ASSY

Mfr description
MR2100208A CPLG M/M INTG 0.88 ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$629.25/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Mars, Mercury
  • NEMA Frame Sizes
    143TC to 145TC
  • Weight
    2.52 lbs

Details

  • Mount Component Type
    C-Face Coupling
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    793699270228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)