Motion
SRE200531A CARRIER SUB ASSY SRE 3.32

REXNORD INC
SRE200531A CARRIER SUB ASSY SRE 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 15.8 in OD
MI ITEM #01218791
MFR #SRE200531A CARRIER SUB ASSY SRE 3.32
Price$5,575.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRE200531A CARRIER SUB ASSY SRE 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 15.8 in OD
MI ITEM #01218791
MFR #SRE200531A CARRIER SUB ASSY SRE 3.32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,575.73/each

Specifications

Dimensions

  • Outside Diameter
    15.8 in
  • Overall Height
    5.11 in
  • Weight
    110.00 lbs

Details

  • Includes
    Retainer Plate
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • UPC_NO
    698210826635

Overview

Mfr description
SRE200531A CARRIER SUB ASSY SRE 3.32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought