Motion
SRE200537A CARRIER SUB ASSY SRE 4.11

REXNORD INC
SRE200537A CARRIER SUB ASSY SRE 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 15.8 in OD
Mi Item #01218797
MFR #SRE200537A CARRIER SUB ASSY SRE 4.11
Price$6,969.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRE200537A CARRIER SUB ASSY SRE 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 15.8 in OD
Mi Item #01218797
MFR #SRE200537A CARRIER SUB ASSY SRE 4.11

Mfr description
SRE200537A CARRIER SUB ASSY SRE 4.11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,969.66/each

Specifications

Dimensions

  • Outside Diameter
    15.8 in
  • Overall Height
    5.11 in
  • Weight
    122.00 lbs

Details

  • Includes
    Retainer Plate
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • UPC_NO
    698210826642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)