Motion
MRC100030A SUN GEAR MRC 3.2

REXNORD INC
MRC100030A SUN GEAR MRC 3.2

Speed Reducer Replacement Part - Series: Mercury, Mars, Planetary Sun Gear, 2.68 in OD, 2.15 in Overall Width
MI ITEM #01218805
MFR #MRC100030A SUN GEAR MRC 3.2
Your Price$253.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRC100030A SUN GEAR MRC 3.2

Speed Reducer Replacement Part - Series: Mercury, Mars, Planetary Sun Gear, 2.68 in OD, 2.15 in Overall Width
MI ITEM #01218805
MFR #MRC100030A SUN GEAR MRC 3.2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$253.37/each(List $345.27)

Overview

Mfr description
MRC100030A SUN GEAR MRC 3.2

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Mars, Mercury
  • Overall Width
    2.15 in
  • Outside Diameter
    2.68 in
  • Face Width
    0.78 in
  • Number Of Teeth
    30
  • Pitch Diameter
    3.20 in
  • Manufacturer Product Page
  • UPC_NO
    698210871550
  • Weight
    1.77 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought