Motion
MRD100030 SUN GEAR MRD 3.20

REXNORD INC
MRD100030 SUN GEAR MRD 3.20

Speed Reducer Replacement Part - Series: Mars, Planetary Sun Gear, 2.68 in OD, 2.55 in Overall Width
Mi Item #01218809
MFR #MRD100030 SUN GEAR MRD 3.20
Price$395.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MRD100030 SUN GEAR MRD 3.20

Speed Reducer Replacement Part - Series: Mars, Planetary Sun Gear, 2.68 in OD, 2.55 in Overall Width
Mi Item #01218809
MFR #MRD100030 SUN GEAR MRD 3.20

Mfr description
MRD100030 SUN GEAR MRD 3.20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.88/each

Specifications

Dimensions

  • Face Width
    1.72 in
  • Outside Diameter
    2.68 in
  • Overall Width
    2.55 in
  • Pitch Diameter
    3.20 in
  • Weight
    2.72 lbs

Details

  • Manufacturer Product Page
  • Number Of Teeth
    30
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Mars
  • UPC_NO
    698210871567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)