Specifications
Dimensions
- Manufacturer Reducer SizeMars, Mercury
- NEMA Frame Sizes182TC to 184TC
- Weight2.31 lbs
Details
- Mount Component TypeC-Face Coupling
- Product TypeSpeed Reducer Motor Mounts
- SeriesPlanetgear
- UPC_NO793699172102
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)