Motion
SR8100135 IP GEAR SRJ 4.11 DOUBLE

REXNORD INC
SR8100135 IP GEAR SRJ 4.11 DOUBLE

Speed Reducer Replacement Part - Input Gear, 2.31 in OD, 4.7 in Length
MI ITEM #01218841
MFR #SR8100135 IP GEAR SRJ 4.11 DOUBLE
Price$636.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR8100135 IP GEAR SRJ 4.11 DOUBLE

Speed Reducer Replacement Part - Input Gear, 2.31 in OD, 4.7 in Length
MI ITEM #01218841
MFR #SR8100135 IP GEAR SRJ 4.11 DOUBLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$636.40/each

Specifications

Dimensions

  • Outside Diameter
    2.31 in
  • Overall Length
    4.7 in
  • Weight
    2.39 lbs

Details

  • Manufacturer Upc Number
    698210871604
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210871604

Overview

Mfr description
SR8100135 IP GEAR SRJ 4.11 DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought