Motion
SR8100147 IP GEAR SRJ 3.32 DOUBLE

REXNORD INC
SR8100147 IP GEAR SRJ 3.32 DOUBLE

Speed Reducer Replacement Part - Input Gear, 3.06 in OD, 4.7 in Length
Mi Item #01218847
MFR #SR8100147 IP GEAR SRJ 3.32 DOUBLE
Price$672.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR8100147 IP GEAR SRJ 3.32 DOUBLE

Speed Reducer Replacement Part - Input Gear, 3.06 in OD, 4.7 in Length
Mi Item #01218847
MFR #SR8100147 IP GEAR SRJ 3.32 DOUBLE

Mfr description
SR8100147 IP GEAR SRJ 3.32 DOUBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$672.09/each

Specifications

Dimensions

  • Outside Diameter
    3.06 in
  • Overall Length
    4.7 in
  • Weight
    3.07 lbs

Details

  • Manufacturer Upc Number
    698210871611
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • Series
    Planetgear
  • UPC_NO
    698210871611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)