Motion
SRJ100023A SUN GEAR SRJ 5.74

REXNORD INC
SRJ100023A SUN GEAR SRJ 5.74

Speed Reducer Replacement Part - Series: Atlas, Earth, Neptune, Orion Plus, Polaris, Venus, Planetary Sun Gear, 1.56 in OD, 1.96 in Overall Width
Mi Item #01218849
MFR #SRJ100023A SUN GEAR SRJ 5.74
Price$460.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRJ100023A SUN GEAR SRJ 5.74

Speed Reducer Replacement Part - Series: Atlas, Earth, Neptune, Orion Plus, Polaris, Venus, Planetary Sun Gear, 1.56 in OD, 1.96 in Overall Width
Mi Item #01218849
MFR #SRJ100023A SUN GEAR SRJ 5.74

Mfr description
SRJ100023A SUN GEAR SRJ 5.74
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.25/each

Specifications

Dimensions

  • Face Width
    0.81 in
  • Outside Diameter
    1.56 in
  • Overall Width
    1.96 in
  • Pitch Diameter
    5.74 in
  • Weight
    1.13 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210871628
  • Number Of Teeth
    23
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Atlas, Earth, Neptune, Orion Plus, Polaris, Venus
  • UPC_NO
    698210871628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)