Motion
SRJ100035A SUN GEAR SRJ 4.11

REXNORD INC
SRJ100035A SUN GEAR SRJ 4.11

Speed Reducer Replacement Part - Series: Atlas, Earth, Neptune, Orion Plus, Polaris, Venus, Planetary Sun Gear, 2.31 in OD, 1.96 in Overall Width
MI ITEM #01218855
MFR #SRJ100035A SUN GEAR SRJ 4.11
Your Price$540.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRJ100035A SUN GEAR SRJ 4.11

Speed Reducer Replacement Part - Series: Atlas, Earth, Neptune, Orion Plus, Polaris, Venus, Planetary Sun Gear, 2.31 in OD, 1.96 in Overall Width
MI ITEM #01218855
MFR #SRJ100035A SUN GEAR SRJ 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$540.29/each(List $648.35)

Overview

Mfr description
SRJ100035A SUN GEAR SRJ 4.11

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Atlas, Earth, Neptune, Orion Plus, Polaris, Venus
  • Overall Width
    1.96 in
  • Outside Diameter
    2.31 in
  • Face Width
    0.81 in
  • Number Of Teeth
    35
  • Pitch Diameter
    4.11 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210871635
  • UPC_NO
    698210871635
  • Weight
    1.65 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text