Motion
SRK100023A SUN GEAR SRK 5.74

REXNORD INC
SRK100023A SUN GEAR SRK 5.74

Speed Reducer Replacement Part - Series: Atlas, Polaris, Planetary Sun Gear, 1.78 in OD, 2.94 in Overall Width
MI ITEM #01218865
MFR #SRK100023A SUN GEAR SRK 5.74
Your Price$457.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRK100023A SUN GEAR SRK 5.74

Speed Reducer Replacement Part - Series: Atlas, Polaris, Planetary Sun Gear, 1.78 in OD, 2.94 in Overall Width
MI ITEM #01218865
MFR #SRK100023A SUN GEAR SRK 5.74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$457.47/each(List $526.09)

Overview

Mfr description
SRK100023A SUN GEAR SRK 5.74

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Atlas, Polaris
  • Overall Width
    2.94 in
  • Outside Diameter
    1.78 in
  • Face Width
    1.76 in
  • Number Of Teeth
    23
  • Pitch Diameter
    5.74 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210871659
  • UPC_NO
    698210871659
  • Weight
    1.86 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text