Motion
SRK100035A SUN GEAR SRK 4.11

REXNORD INC
SRK100035A SUN GEAR SRK 4.11

Speed Reducer Replacement Part - Series: Atlas, Polaris, Planetary Sun Gear, 2.64 in OD, 2.94 in Overall Width
MI ITEM #01218871
MFR #SRK100035A SUN GEAR SRK 4.11
Your Price$419.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRK100035A SUN GEAR SRK 4.11

Speed Reducer Replacement Part - Series: Atlas, Polaris, Planetary Sun Gear, 2.64 in OD, 2.94 in Overall Width
MI ITEM #01218871
MFR #SRK100035A SUN GEAR SRK 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$419.29/each(List $526.09)

Overview

Mfr description
SRK100035A SUN GEAR SRK 4.11

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Atlas, Polaris
  • Overall Width
    2.94 in
  • Outside Diameter
    2.64 in
  • Face Width
    1.75 in
  • Number Of Teeth
    35
  • Pitch Diameter
    4.11 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210871666
  • UPC_NO
    698210871666
  • Weight
    3.27 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text