Motion
SRK100047A SUN GEAR SRK 3.32

REXNORD INC
SRK100047A SUN GEAR SRK 3.32

Speed Reducer Replacement Part - Series: Atlas, Polaris, Planetary Sun Gear, 3.50 in OD, 2.94 in Overall Width
Mi Item #01218873
MFR #SRK100047A SUN GEAR SRK 3.32
Price$451.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRK100047A SUN GEAR SRK 3.32

Speed Reducer Replacement Part - Series: Atlas, Polaris, Planetary Sun Gear, 3.50 in OD, 2.94 in Overall Width
Mi Item #01218873
MFR #SRK100047A SUN GEAR SRK 3.32

Mfr description
SRK100047A SUN GEAR SRK 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.26/each

Specifications

Dimensions

  • Face Width
    1.75 in
  • Outside Diameter
    3.50 in
  • Overall Width
    2.94 in
  • Pitch Diameter
    3.32 in
  • Weight
    5.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210871673
  • Number Of Teeth
    47
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Atlas, Polaris
  • UPC_NO
    698210871673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)