Motion
SRJ200537A CARR SUB ASY SRJ 4.11

REXNORD INC
SRJ200537A CARR SUB ASY SRJ 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
MI ITEM #01218881
MFR #SRJ200537A CARR SUB ASY SRJ 4.11
Your Price$1,520.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRJ200537A CARR SUB ASY SRJ 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
MI ITEM #01218881
MFR #SRJ200537A CARR SUB ASY SRJ 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,520.63/each(List $1,992.40)

Overview

Mfr description
SRJ200537A CARR SUB ASY SRJ 4.11

Specifications

  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • Overall Height
    2.48 in
  • Outside Diameter
    6.9 in
  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210871697
  • UPC_NO
    698210871697
  • Weight
    12.50 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought