Motion
SRJ200543A CARR SUB ASY SRJ 5.74

REXNORD INC
SRJ200543A CARR SUB ASY SRJ 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
Mi Item #01218888
MFR #SRJ200543A CARR SUB ASY SRJ 5.74
Price$1,511.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRJ200543A CARR SUB ASY SRJ 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
Mi Item #01218888
MFR #SRJ200543A CARR SUB ASY SRJ 5.74

Mfr description
SRJ200543A CARR SUB ASY SRJ 5.74
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,511.99/each

Specifications

Dimensions

  • Outside Diameter
    6.9 in
  • Overall Height
    2.48 in
  • Weight
    14.00 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210871703
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210871703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)