Motion
SRK200531A CARR SUB ASY SRK 3.32

REXNORD INC
SRK200531A CARR SUB ASY SRK 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 7.86 in OD
Mi Item #01218890
MFR #SRK200531A CARR SUB ASY SRK 3.32
Price$2,097.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRK200531A CARR SUB ASY SRK 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 7.86 in OD
Mi Item #01218890
MFR #SRK200531A CARR SUB ASY SRK 3.32

Mfr description
SRK200531A CARR SUB ASY SRK 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,097.41/each

Specifications

Dimensions

  • Outside Diameter
    7.86 in
  • Overall Height
    3.97 in
  • Weight
    21.80 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210871710
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210871710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)