Motion
SRK200543A CARR SUB ASY SRK 5.74

REXNORD INC
SRK200543A CARR SUB ASY SRK 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 7.86 in OD
Mi Item #01218898
MFR #SRK200543A CARR SUB ASY SRK 5.74
Price$2,298.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRK200543A CARR SUB ASY SRK 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 7.86 in OD
Mi Item #01218898
MFR #SRK200543A CARR SUB ASY SRK 5.74

Mfr description
SRK200543A CARR SUB ASY SRK 5.74
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,298.64/each

Specifications

Dimensions

  • Outside Diameter
    7.86 in
  • Overall Height
    3.97 in
  • Weight
    28.70 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210871734
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • UPC_NO
    698210871734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)