Motion
M1.12 M/M INTG CPLG KIT 1.12

REXNORD INC
M1.12 M/M INTG CPLG KIT 1.12

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Integral Coupling Kit
MI ITEM #01218934
MFR #M1.12 M/M INTG CPLG KIT 1.12
Price$1,940.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
M1.12 M/M INTG CPLG KIT 1.12

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Integral Coupling Kit
MI ITEM #01218934
MFR #M1.12 M/M INTG CPLG KIT 1.12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,940.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Mars, Mercury
  • Weight
    24.00 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Integral Coupling Kit
  • Series
    Planetgear
  • UPC_NO
    698210887681

Overview

Mfr description
M1.12 M/M INTG CPLG KIT 1.12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought