Motion
88100100 IP BKSTP SPACER

REXNORD INC
88100100 IP BKSTP SPACER

Speed Reducer Replacement Part - Earth, Venus Reducer Size, Cylindrical Spacer
MI ITEM #01218944
MFR #88100100 IP BKSTP SPACER
Price$116.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
88100100 IP BKSTP SPACER

Speed Reducer Replacement Part - Earth, Venus Reducer Size, Cylindrical Spacer
MI ITEM #01218944
MFR #88100100 IP BKSTP SPACER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.46/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Earth, Venus
  • Weight
    1.11 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Cylindrical Spacer
  • UPC_NO
    698210917852

Overview

Mfr description
88100100 IP BKSTP SPACER VENS ERTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought