Motion
SRM100035A SUN GEAR SRM 4.11

REXNORD INC
SRM100035A SUN GEAR SRM 4.11

Speed Reducer Replacement Part - Series: Atlas, Earth, Polaris, Venus, Planetary Sun Gear, 2.31 in OD, 1.94 in Overall Width
MI ITEM #01219014
MFR #SRM100035A SUN GEAR SRM 4.11
Price$1,236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRM100035A SUN GEAR SRM 4.11

Speed Reducer Replacement Part - Series: Atlas, Earth, Polaris, Venus, Planetary Sun Gear, 2.31 in OD, 1.94 in Overall Width
MI ITEM #01219014
MFR #SRM100035A SUN GEAR SRM 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,236.34/each

Specifications

Dimensions

  • Face Width
    0.67 in
  • Outside Diameter
    2.31 in
  • Overall Width
    1.94 in
  • Pitch Diameter
    4.11 in
  • Weight
    1.35 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210871451
  • Number Of Teeth
    35
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Atlas, Earth, Polaris, Venus
  • UPC_NO
    698210871451

Overview

Mfr description
SRM100035A SUN GEAR SRM 4.11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought