Motion
SRL100035A SUN GR SRL 4.11

REXNORD INC
SRL100035A SUN GR SRL 4.11

Speed Reducer Replacement Part - Series: Polaris, Planetary Sun Gear, 3.69 in OD, 3.8 in Overall Width
Mi Item #01219021
MFR #SRL100035A SUN GR SRL 4.11
Price$1,316.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRL100035A SUN GR SRL 4.11

Speed Reducer Replacement Part - Series: Polaris, Planetary Sun Gear, 3.69 in OD, 3.8 in Overall Width
Mi Item #01219021
MFR #SRL100035A SUN GR SRL 4.11

Mfr description
SRL100035A SUN GR SRL 4.11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.85/each

Specifications

Dimensions

  • Face Width
    2.25 in
  • Outside Diameter
    3.69 in
  • Overall Width
    3.8 in
  • Pitch Diameter
    4.11 in
  • Weight
    8.80 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210919047
  • Number Of Teeth
    35
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Polaris
  • UPC_NO
    698210919047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)