Motion
SRL100047A SUN GEAR SRL 3.32

REXNORD INC
SRL100047A SUN GEAR SRL 3.32

Speed Reducer Replacement Part - Series: Polaris, Planetary Sun Gear, 4.90 in OD, 3.80 in Overall Width
Mi Item #01219024
MFR #SRL100047A SUN GEAR SRL 3.32
Price$1,264.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRL100047A SUN GEAR SRL 3.32

Speed Reducer Replacement Part - Series: Polaris, Planetary Sun Gear, 4.90 in OD, 3.80 in Overall Width
Mi Item #01219024
MFR #SRL100047A SUN GEAR SRL 3.32

Mfr description
SRL100047A SUN GEAR SRL 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,264.18/each

Specifications

Dimensions

  • Face Width
    2.25 in
  • Outside Diameter
    4.90 in
  • Overall Width
    3.80 in
  • Pitch Diameter
    3.32 in
  • Weight
    13.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210919054
  • Number Of Teeth
    47
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Polaris
  • UPC_NO
    698210919054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)