Motion
SR8100223 IP GEAR SRK 5.74 SGL

REXNORD INC
SR8100223 IP GEAR SRK 5.74 SGL

Speed Reducer Replacement Part - Input Gear, 7.81 in OD, 7.9 in Length
Mi Item #01219034
MFR #SR8100223 IP GEAR SRK 5.74 SGL
Price$1,295.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR8100223 IP GEAR SRK 5.74 SGL

Speed Reducer Replacement Part - Input Gear, 7.81 in OD, 7.9 in Length
Mi Item #01219034
MFR #SR8100223 IP GEAR SRK 5.74 SGL

Mfr description
SR8100223 IP GEAR SRK 5.74 SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,295.73/each

Specifications

Dimensions

  • Outside Diameter
    7.81 in
  • Overall Length
    7.9 in
  • Weight
    3.84 lbs

Details

  • Manufacturer Upc Number
    698210919863
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210919863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)